Federal Signal

Federal Signal 350WBX-120 120VAC, Hazardous Location Horn, Weatherproof Backbox


product price: $791.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

FEDERAL SIGNAL 350WBX-120 120VAC, HAZARDOUS LOCATION HORN, WEATHERPROOF BACKBOX MODEL 350WBX (AC CURRENT) VIBRATONE® HORN PRODUCES SOUND BY THE ELECTRO-MECHANICAL VIBRATION OF A STAINLESS STEEL DIAPHRAGM. THE HORN MECHANISM WITH DIAPHRAGM IS ATTACHED TO THE GRILLE. THE WATER- AND DUST-TIGHT BACKBOX IS IDEAL FOR INDOOR OR OUTDOOR USE. THE MODEL 350WBX IS AVAILABLE IN 120 OR 240VAC FOR 50/60HZ. ITS SOUND OUTPUT LEVEL IS 100DBA NOMINAL AT TEN FEET (110DBA @ 1 METER). THIS HAZARDOUS LOCATION HORN ACCOMMODATES SURFACE, FLUSH OR SEMI-FLUSH MOUNTING ON WALLS, PANELS, AND IN CABINETS. THE MODEL 350WBX FEATURES A DIE-CAST ZINC HOUSING WITH A CORROSION-RESISTANT POLYURETHANE FINISH. THE RUGGED OUTER GRILLE RESISTS VANDALISM WITHOUT REDUCING SOUND OUTPUT. THE 350WBX IS FUSED AND UTILIZES A TERMINAL BLOCK CONNECTION. THE 350WBX IS APPROVED FOR CLASS I, DIVISION 2, GROUPS A, B, C AND D; CLASS II, DIVISION 2, GROUPS F AND G; AND CLASS III. CAPABLE OF PRODUCING CODED BLASTS OR SUSTAINED TONES, FEDERAL SIGNAL'S VIBRATONE HORNS ARE EXCELLENT FOR GENERAL ALARM, START/DISMISSAL, CODED PAGING AND PROCESS CONTROL SIGNALING IN AREAS WHERE THEIR SOUND OUTPUT EXCEEDS AMBIENT NOISE LEVELS. COMPACT SIZE AND A VARIETY OF INSTALLATION OPTIONS MAKE THEM IDEAL FOR INSTITUTIONAL USE. UL AND CUL LISTED, CSA CERTIFIED.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.