Shop All Decorative Light Bulbs
Federal Signal
FEDERAL SIGNAL 25W, T8 Miniature Incandescent Light Bulb
Mfr # K149123A
Zoro # G3939677
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type Miniature
- Bulb Housing Glass
- Rough Service No
- Average Bulb Life 1000 hr.
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # K149123A
- Zoro # G3939677
- UPC # 782979103592
- Country of Origin United States
- Category Decorative Light Bulbs
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape T8, Bulb Finish Clear, Light Technology Incandescent, Shatter-Resistant No, Trade Number 25T8, Voltage 120V AC, Watts 25 W, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures Yes, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor/Outdoor, Bulb Minimum Starting Temperature -31 Degrees F, Bulb Power Source Direct Wired or Plug and Play, Bulb Start Type Instant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Rechargeable Flshlght, Alum, Black, 1000lm (88095)
- GLOBAL INDUSTRIAL 18W LED Dock Light, 1400 Lumens, 6000K, with 40 Arm (423250)
- JUNO LIGHTING Live End Connector, Black (R38 BL)
- MILWAUKEE TOOL USB Rechargeable Pivoting Flashlight (2113-21)
- FEDERAL SIGNAL FEDERAL SIGNAL 15W, T7 Miniature Incandescent Light Bulb (K8107194A)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (1155-1PK)
- LUMAPRO LUMAPRO 31.2/8.3W, S8 Miniature Incandescent Light Bulb (4114LL-10PK)
- ILC Replacement for Satco S3381 replacement light bulb lamp, 2PK (S3381 SATCO)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, Shatter Proof (S4881)
- ILC Replacement for Bulbrite 132520 replacement light bulb lamp, 6PK (132520 BULBRITE)
- ILC Replacement for Satco S2419 replacement light bulb lamp (S2419 SATCO)
- Federal Signal Decorative Light Bulbs