Shop All Audible & Visual Signaling Devices
Federal Signal
Explosion Proof Vibrating Horn, 120VAC
Mfr # 31X-120-3
Zoro # G1953427
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Housing Material Aluminum
- Visual Indicator Type No Visual Indicator
- Voltage 120V AC
- Amps 0.20 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 31X-120-3
- Zoro # G1953427
- UPC # 782979225706
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 7.625 in |
Width | 6.5 in |
Depth | 6.5 in |
Diameter | 6.5 in |
Details
Item | Explosion Proof Vibrating Horn |
Audible Alarm Type | Horn |
Housing Material | Aluminum |
Visual Indicator Type | No Visual Indicator |
Voltage | 120V AC |
Amps | 0.20 AC |
Decibels | 100 dB |
Sound Pattern | Continuous |
Color | Silver |
Indoor/Outdoor | Indoor |
Mounting | Tapped for 3/4" Conduit |
Standards | UL, CUL, NEC Class I, Division 1, Groups C, D, Class II, Division 1, Groups E, F, G, Class III, CSA |
Hazardous Division | 1 |
Vibrating | Yes |
Operating Temp. | -35 Degrees to 150 Degrees F |
Hazardous Class | I |
Power Source | AC Supply |
Alarm Type | Audible |
Input Voltage | 120 V AC |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 100 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Conduit, Height 7.625 in, Width 6.5 in, Depth 6.5 in, Diameter 6.5 in, Vibrating Yes, Housing Material Aluminum, Rating NEMA 4X, Operating Temp. -35 Degrees to 150 Degrees F, Standards UL, CUL, NEC Class I, Division 1, Groups C, D, Class II, Division 1, Groups E, F, G, Class III, CSA, Amps 0.20 AC, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- U. S. STAMP & SIGN Headline, Ada Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 X 9, Gray (4812)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Turbo Pk (115-RE-1-1)
- AVERY Price Tags with String Attached, PK1000 (12503)
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC (LP7-18-30A)
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- FEDERAL SIGNAL Vibrating Mechanism, 24VDC, 0.4 AC, Gray (600-024-1)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (506-120-1)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24AQ)
- Federal Signal Audible & Visual Signaling Devices