Shop All Strobe and Flashing Lights
Federal Signal
Explosion-Proof Light, Red, Strobe Tube
Mfr # FSEX-24PMR-MOD
Zoro # G4843400
Free Shipping & Returns
$2,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed for Class I, Division 2, CSFM Approved
- Lens Design Fresnel
- Voltage 24V DC
- Lamp Type Strobe Tube
- Diameter 8 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # FSEX-24PMR-MOD
- Zoro # G4843400
- UPC # 782979232971
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Diameter | 8 53/64 in |
Width | 8 53/64 in |
Height | 11 3/8 in |
Depth | 8 53/64 in |
Description
Explosion-Proof Strobe Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2,000,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 24V DC, Current Drawn 1.9A DC, Width 8 53/64 in, Depth 8 53/64 in, Height 11 3/8 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Signal-Stat, Oval, Yellow, Reflector, 2 Screw Or Adhesive Mount (54A)
- DICKIES Relaxed Jeans, 30 in. Inseam, 36 in. Waist (CR39RB 36 30)
- STAIRMASTER 11" Stair Tread 3'0" Black (511-BLA3)
- FAME FABRICS Bib Apron, No Pocket, F33L, Navy (82620)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3TL-120R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TR-A)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Red, 120V (225XST-120R)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Amber, 4 Flash Pattern (LP22LED-090-240A)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM100G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-012-048R)
- Federal Signal Safety Alarms and Warnings