Shop All Audible & Visual Signaling Devices
Federal Signal
Electronic Sounder, Gray Lens, 35 to 240mA
Mfr # SLM800GY
Zoro # G3345470
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Mounting Conduit, Surface
- Height 3.4375 in
- Visual Indicator Type No Visual Indicator
- Audible Alarm Type Siren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # SLM800GY
- Zoro # G3345470
- UPC # 782979233268
- Country of Origin Italy
- Category Audible & Visual Signaling Devices
Dimensions
Height | 3.4375 in |
Width | 3.9063 in |
Diameter | 3.9063 in |
Depth | 3.9063 in |
Details
Item | Electronic Sounder |
Housing Material | Polycarbonate |
Mounting | Conduit, Surface |
Visual Indicator Type | No Visual Indicator |
Color | Gray |
Audible Alarm Type | Siren |
Voltage | 12 to 24V AC/DC, 120 to 240V AC |
Standards | UL Listed, cUL Listed, CE Certified, RoHS Compliant |
Indoor/Outdoor | Indoor, Outdoor |
Decibels | 55 to 105dB, 65 to 115dB |
Sound Pattern | Continuous |
Includes | Top Module |
Lens Color | Gray |
Housing Color | Gray |
Vibrating | No |
Operating Temp. | -22 Degrees to 122 Degrees F |
Current Drawn | 35 to 240mA |
Amps | 35 to 240mA |
Alarm Type | Audible |
Description
Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 12 to 24V AC/DC, 120 to 240V AC, Decibels 55 to 105dB, 65 to 115dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Surface, Height 3.4375 in, Width 3.9063 in, Depth 3.9063 in, Diameter 3.9063 in, Vibrating No, Lens Color Gray, Current Drawn 35 to 240mA, Housing Color Gray, Housing Material Polycarbonate, Rating IP 65, NEMA 3R, Operating Temp. -22 Degrees to 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA GLOVES C/O RCP MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair (483420)
- LYLE Aluminum Oxygen Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0302-NA_10X7)
- CONDOR Safety Vest, Orange/Red, 2XL/3XL (491T15)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Black (A1106BLK)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- FEDERAL SIGNAL Gong Bell (A4)
- FEDERAL SIGNAL Low Profile Mini Sounder, Outdoor, 9-28VDC (LP4-09-028)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (506-120-1)
- FEDERAL SIGNAL Ringer, Extension (TELH-120)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (875-G1)
- Federal Signal Audible & Visual Signaling Devices