Shop All Audible & Visual Signaling Devices
Federal Signal
Electronic Siren, Gray, Voltage 120/240VAC
Mfr # ESIREN-120-240
Zoro # G7111469
product price: $2,283.99
/ea
Free Shipping & Returns
$2,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Siren
- Housing Material Plastic
- Includes U-Bracket
- Visual Indicator Type No Visual Indicator
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # ESIREN-120-240
- Zoro # G7111469
- UPC # 782979233527
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 10.1094 in |
Width | 10.9219 in |
Depth | 9.4375 in |
Details
Item | Electronic Siren |
Audible Alarm Type | Siren |
Housing Material | Plastic |
Includes | U-Bracket |
Visual Indicator Type | No Visual Indicator |
Voltage | 120/240V AC |
Amps | 0.02 to 0.53 @ 120V AC, 0.15 to 0.26 @ 240V AC |
Decibels | 104 to 113dB |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Surface or U-Bracket |
Standards | cUL, UL |
Operating Temp. | -40 Degrees to 150 Degrees F |
Vibrating | No |
Description
Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 120/240V AC, Decibels 104 to 113dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 10.1094 in, Width 10.9219 in, Depth 9.4375 in, Vibrating No, Housing Material Plastic, Rating IP 66, NEMA 4X, Operating Temp. -40 Degrees to 150 Degrees F, Standards cUL, UL, Amps 0.02 to 0.53 @ 120V AC, 0.15 to 0.26 @ 240V AC, Color Gray, Includes U-Bracket, Electronic Siren
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU11)
- BANNER STAKES PLUS Cart Accessory Tray, Black, Plastic (PL4080)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (506-120-1)
- FEDERAL SIGNAL Vibrating Mechanism, 24VDC, 0.4 AC, Gray (600-024-1)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.04 AC, White (50GC-120BG)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- FEDERAL SIGNAL Gong Bell (A6)
- FEDERAL SIGNAL Projector, Surface Mounting (PR2-NM)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- Federal Signal Safety Alarms and Warnings