Shop All Strobe and Flashing Lights
Federal Signal
Dome Guard, 4.50" W, 4.50" D, 6.17" H
Mfr # SLMDG4
Zoro # G3345583
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6.17 in
- Standards UL Listed, cUL Listed, CE Compliant, RoHS Compliant
- Depth 4.5 in
- For Use With Mfr. No. SLMBD, SLM100, SLM200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # SLMDG4
- Zoro # G3345583
- UPC # 782979232049
- Country of Origin Italy
- Category Strobe and Flashing Lights
Dimensions
Height | 6.17 in |
Depth | 4.5 in |
Width | 4.5 in |
Details
Item | Dome Guard |
Color | Silver |
Standards | UL Listed, cUL Listed, CE Compliant, RoHS Compliant |
For Use With | Mfr. No. SLMBD, SLM100, SLM200 |
Material | Stainless Steel |
Mounting | Surface |
Accessory Type | Dome Guard |
Description
Dome Guard, Silver, Width 4.5 in, Depth 4.5 in, Height 6.17 in, Material Stainless Steel, For Use With Mfr. No. SLMBD, SLM100, SLM200, Mounting Surface, Standards UL Listed, cUL Listed, CE Compliant, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Respirator Bag, FullFace, 10x9-1/2x4-1/4In (25F571)
- ZORO SELECT Barricade Tape, Fire Line Do Not Cross, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4ACD5)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, 480 Volts Switch Must Be In Off, Portrait (OS-DS-A-710-V-1965)
- HONEYWELL NORTH Sweatband, Black, Universal (N10SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP1-120G)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.34A (G-STR-230-D-R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3M-120B)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (VALS-120R)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRiRGA120AB)
- Federal Signal Strobe and Flashing Lights