Shop All Strobe and Flashing Lights
Federal Signal
Dome Guard, 4.50" W, 4.50" D, 3.55" H
Mfr # SLMDG1
Zoro # G3345452
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 3.55 in
- Standards UL Listed, cUL Listed, CE Compliant, RoHS Compliant
- Width 4.5 in
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # SLMDG1
- Zoro # G3345452
- UPC # 782979232018
- Country of Origin Italy
- Category Strobe and Flashing Lights
Dimensions
Height | 3.55 in |
Width | 4.5 in |
Depth | 4.5 in |
Details
Item | Dome Guard |
Color | Silver |
Standards | UL Listed, cUL Listed, CE Compliant, RoHS Compliant |
Mounting | Surface |
For Use With | Mfr. No. SLMBD, SLM300, SLM350, SLM400, SLM450, SLMBS, SLM500, SLM700 |
Material | Stainless Steel |
Accessory Type | Dome Guard |
Description
Dome Guard, Silver, Width 4.5 in, Depth 4.5 in, Height 3.55 in, Material Stainless Steel, For Use With Mfr. No. SLMBD, SLM300, SLM350, SLM400, SLM450, SLMBS, SLM500, SLM700, Mounting Surface, Standards UL Listed, cUL Listed, CE Compliant, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Flex Arc Jacket w/Attached Hood-Lime-XL (21217-00-1-LIM-XL)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 090)
- 3M R95 Disposable Respirator, Universal, Blue, PK20 (8246)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8753)
- FEDERAL SIGNAL Pendant Mount, 8-51/64in.Wx3-11/64in.H (PMXC-SB)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TC-A)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM200A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SS-W)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3TL-120R)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- Federal Signal Safety Alarms and Warnings