Shop All Strobe and Flashing Lights
Federal Signal
Dome Guard, 4.50" W, 4.50" D, 2.65" H
Mfr # SLMDG0
Zoro # G3345513
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 2.65 in
- Standards UL Listed, cUL Listed, CE Compliant, RoHS Compliant
- Material Stainless Steel
- For Use With Mfr. No. SLMBS, SLM300, SLM350, SLM400, SLM450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # SLMDG0
- Zoro # G3345513
- UPC # 782979232469
- Country of Origin Italy
- Category Strobe and Flashing Lights
Dimensions
Height | 2.65 in |
Width | 4.5 in |
Depth | 4.5 in |
Details
Item | Dome Guard |
Color | Silver |
Standards | UL Listed, cUL Listed, CE Compliant, RoHS Compliant |
Material | Stainless Steel |
For Use With | Mfr. No. SLMBS, SLM300, SLM350, SLM400, SLM450 |
Mounting | Surface |
Accessory Type | Dome Guard |
Description
Dome Guard, Silver, Width 4.5 in, Depth 4.5 in, Height 2.65 in, Material Stainless Steel, For Use With Mfr. No. SLMBS, SLM300, SLM350, SLM400, SLM450, Mounting Surface, Standards UL Listed, cUL Listed, CE Compliant, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 2X 30/Cs (44455)
- LYLE Warning Sign, Source of Voltage, 5 in. H (U6-1245-RD_7X5)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- ABUS Lockout Padlock, KD, Purple, 1-3/4"H (74/40 KD PURPLE)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TS-A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- FEDERAL SIGNAL Warning Light Replacement Lamp Strobe L (K149130A)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP1-120R)
- FEDERAL SIGNAL Warning Light Wall Mount Bracket, Gray (LWMB2)
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC (539)
- Federal Signal Strobe and Flashing Lights