Shop All Automotive Warning & Marker Lights
Federal Signal
Directional Lightstick, LED, Amber, 48 in L
Mfr # SL8S-A48
Zoro # G2420288
original price:
$861.99
14% off
new price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12V DC
- Lamp Type Led
- Includes Economy SignalMaster Controller
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # SL8S-A48
- Zoro # G2420288
- UPC # 604586781201
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 1-5/16" |
Length | 48" |
Height - Vehicle Lighting | 1 in |
Width - Vehicle Lighting | 3 in |
Depth | 1-5/16" |
Length - Vehicle Lighting | 31 19/32 in |
Overall Height | 1 5/16 in |
Overall Width | 2 11/16 in |
Overall Length | 48 in |
Cord Length | 30 ft |
Description
Vehicle Directional Light, Lighting Technology LED, Shape Rectangular, Light Pattern Center Out, Left Arrow, Right Arrow, Number of Heads 8, Mount Type Bracket, Overall Length 48 in, Overall Height 1 5/16 in, Overall Width 2 11/16 in, Standards CA T13, SAE J845, IP Rating Not Applicable, Series Fire Latitude SignalMaster Series, Vehicle Class Not Applicable, Cord Length 30 ft, Current 4 A, Electrical Connection Wire Leads, Flashes per Minute Variable, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 4000Lbs U-Jack Garage Jack (620516)
- BALDWIN FILTERS Power Steering/Hydraulic Filter, 1-9/16In (P183)
- CRIMESTOPPER PARK ASSIST FRONT/REAR AUD ALERT (PARKPMCU)
- VALVOLINE 5 gal Gear Oil Pail (VV838)
- FEDERAL SIGNAL Warning Light, Incandescent, Red, 120VAC (225-120R)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-R)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-RA)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-120R)
- FEDERAL SIGNAL Flashing LED Light, LED, Amber, 6-13/32in L (607101-02SB)
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 4-5/16 in. L (607100-04SB)
- GROTE Clearance/Marker Lamp, ABS, LED, Yellow (78453)
- Federal Signal Automotive Lighting