Shop All Automotive Lighting Mounts & Brackets
Federal Signal
Bracket, 5-1/3in.Lx1-37/64in.Hx1-1/5in.W
Mfr # MPSMW9-LB
Zoro # G9782796
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 37/64 in
- For Use With Mfr. No. MPSW9-R, MPSW9-B, MPSW9-W, MPSW9-A
- Material Iron
- Length 5 1/3 in
- Width 1 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # MPSMW9-LB
- Zoro # G9782796
- UPC # 604586779635
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Height | 1 37/64 in |
Length | 5 1/3 in |
Width | 1 1/5 in |
Overall Height | 1 9/16 in |
Overall Width | 1 3/16 in |
Overall Length | 5 5/16 in |
Details
Item | Bracket |
For Use With | Mfr. No. MPSW9-R, MPSW9-B, MPSW9-W, MPSW9-A |
Material | Iron |
Color | Silver |
Includes | Black Bezel |
Product Type | Bracket Kit |
Compatible with Manufacturer Model Number | MPSW9-A, MPSW9-B, MPSW9-R, MPSW9-W |
Compatible Manufacturer Part Number | MPSW9-A, MPSW9-B, MPSW9-R, MPSW9-W |
Compatible Manufacturer Model Number | MPSW9-A, MPSW9-B, MPSW9-R, MPSW9-W |
For Use with Mfr. Model Number | MPSW9-A, MPSW9-B, MPSW9-R, MPSW9-W |
For Use With Mfr. Model Number | MPSW9-A, MPSW9-B, MPSW9-R, MPSW9-W |
Description
Bracket, Product Type Bracket Kit, Color Silver, Material Iron, Overall Length 5 5/16 in, Overall Height 1 9/16 in, Overall Width 1 3/16 in, Compatible with Manufacturer Model Number MPSW9-A, MPSW9-B, MPSW9-R, MPSW9-W, Includes Black Bezel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Signature 3 Nerf Step Bars (25-0950)
- DONALDSON Oil FilterSpin-On (P551145)
- KATS Frost Plug Heater, for Chevy/Cadillac (11609)
- A & I PRODUCTS Cab Roof 61" x56.5" x7" (A-AR74143)
- FEDERAL SIGNAL XStream(R) Dash Light Mounting Bracket (XSMBKT03)
- FEDERAL SIGNAL XStream(R) Dash Light Mounting Bracket (XSMBKT01)
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L3980)
- TRUCK-LITE Bracket Mount, 19 Series Products, Used In Rectangular Shape Lights, Gray Polycarbonate (19721-3)
- BUYERS PRODUCTS Latch, Flush-Mount, Nonlocking, Paddle (N1980)
- BACKRACK LIGHT BRKT, 16X7IN BASE, CENTER MOUNT (91002REC)
- BAJA DESIGNS CHEVY, 1500/2500/3500 30INCH ONX6/S8 GRILLE MOUNT KIT(15-16) (447588)
- Federal Signal Automotive Lighting