Shop All Audible Signaling Device Parts
Federal Signal
Box Mount, 4-3/8" W, 3-13/16" D, 4-3/8" H
Mfr # FBL
Zoro # G4835028
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 4.375 in
- Mounting Flush
- For Use With Mfr. No. 450E-024, 350-120-30, AM50-25B, AM50-25R, AM50-70B
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # FBL
- Zoro # G4835028
- UPC # 782979223504
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Width | 4.375 in |
Depth | 3.8125 in |
Height | 4.375 in |
Details
Item | Deep Wall Box Mount |
Material | Steel |
Mounting | Flush |
For Use With | Mfr. No. 450E-024, 350-120-30, AM50-25B, AM50-25R, AM50-70B |
Color | Gray |
Accessory Type | Deep Wall Box Mount |
Description
Deep Wall Box Mount, Gray, Width 4.375 in, Depth 3.8125 in, Height 4.375 in, Material Steel, For Use With Mfr. No. 450E-024, 350-120-30, AM50-25B, AM50-25R, AM50-70B, Mounting Flush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48-101)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Thumbhole, Orange, 18 in Length (9178OT)
- CHARTPAK Letter, Numbers, Vnyl, 1/2""Bk 201PK (CHA01010)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-423)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- FEDERAL SIGNAL Gasketed Weatherproof Back Box, Gray (WB)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-120-240GY)
- ZORO SELECT Sensor (SEC-600-G)
- Federal Signal Safety Alarms and Warnings