Shop All Automotive Warning & Marker Lights
Federal Signal
Bezel, Black, 6-7/64"Lx5-5/16"Hx1-13/64"W
Mfr # FR6MB
Zoro # G4855748
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 5/16 in
- Width 1 13/64 in
- Overall Height 5 5/16 in
- Material Polycarbonate
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # FR6MB
- Zoro # G4855748
- UPC # 604586790579
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 5 5/16 in |
Width | 1 13/64 in |
Overall Height | 5 5/16 in |
Length | 6 7/64 in |
Overall Width | 1 7/32 in |
Overall Length | 6 1/8 in |
Details
Item | Trim Bezel |
Material | Polycarbonate |
Includes | Mounting Hardware |
For Use With | FireRay(R) LED Perimeter Lights |
Color | Black |
Compatible with Manufacturer Model Number | FR4C-A, FR4C-AW, FR4C-B, FR4C-R, FR4C-RW, FR6-A, FR6-ARROW, FR6-B, FR6-Back-Up, FR6-BTT, FR6-R, FR6C-A, FR6C-B, FR6C-R, FR6C-W, FR6C2-AW, FR6C2-BA, FR6C2-BW, FR6C2-RA, FR6C2-RB, FR6C2-RW, FR6LEDsCENE, FR7-A, FR7-R, FR7C-A, FR7C-B, FR7C-R, FR7C-W, FR7C2-AW, FR7C2-BA, FR7C2-BW, FR7C2-RB, FR7C2-RW, FR7LEDsCENE, FR9-A, FR9-B, FR9-R, FR9C-A, FR9C-B, FR9C-R, FR9C-W, FR9C2-AW, FR9C2-BW, FR9C2-RB, FR9C2-RW, FR9LEDsCENE |
Product Type | Bezel |
Compatible Manufacturer Part Number | FR4C-A, FR4C-AW, FR4C-B, FR4C-R, FR4C-RW, FR6-A, FR6-ARROW, FR6-B, FR6-Back-Up, FR6-BTT, FR6-R, FR6C-A, FR6C-B, FR6C-R, FR6C-W, FR6C2-AW, FR6C2-BA, FR6C2-BW, FR6C2-RA, FR6C2-RB, FR6C2-RW, FR6LEDsCENE, FR7-A, FR7-R, FR7C-A, FR7C-B, FR7C-R, FR7C-W, FR7C2-AW, FR7C2-BA, FR7C2-BW, FR7C2-RB, FR7C2-RW, FR7LEDsCENE, FR9-A, FR9-B, FR9-R, FR9C-A, FR9C-B, FR9C-R, FR9C-W, FR9C2-AW, FR9C2-BW, FR9C2-RB, FR9C2-RW, FR9LEDsCENE |
Compatible Manufacturer Model Number | FR4C-A, FR4C-AW, FR4C-B, FR4C-R, FR4C-RW, FR6-A, FR6-ARROW, FR6-B, FR6-Back-Up, FR6-BTT, FR6-R, FR6C-A, FR6C-B, FR6C-R, FR6C-W, FR6C2-AW, FR6C2-BA, FR6C2-BW, FR6C2-RA, FR6C2-RB, FR6C2-RW, FR6LEDsCENE, FR7-A, FR7-R, FR7C-A, FR7C-B, FR7C-R, FR7C-W, FR7C2-AW, FR7C2-BA, FR7C2-BW, FR7C2-RB, FR7C2-RW, FR7LEDsCENE, FR9-A, FR9-B, FR9-R, FR9C-A, FR9C-B, FR9C-R, FR9C-W, FR9C2-AW, FR9C2-BW, FR9C2-RB, FR9C2-RW, FR9LEDsCENE |
For Use with Mfr. Model Number | FR4C-A, FR4C-AW, FR4C-B, FR4C-R, FR4C-RW, FR6-A, FR6-ARROW, FR6-B, FR6-Back-Up, FR6-BTT, FR6-R, FR6C-A, FR6C-B, FR6C-R, FR6C-W, FR6C2-AW, FR6C2-BA, FR6C2-BW, FR6C2-RA, FR6C2-RB, FR6C2-RW, FR6LEDsCENE, FR7-A, FR7-R, FR7C-A, FR7C-B, FR7C-R, FR7C-W, FR7C2-AW, FR7C2-BA, FR7C2-BW, FR7C2-RB, FR7C2-RW, FR7LEDsCENE, FR9-A, FR9-B, FR9-R, FR9C-A, FR9C-B, FR9C-R, FR9C-W, FR9C2-AW, FR9C2-BW, FR9C2-RB, FR9C2-RW, FR9LEDsCENE |
For Use With Mfr. Model Number | FR4C-A, FR4C-AW, FR4C-B, FR4C-R, FR4C-RW, FR6-A, FR6-ARROW, FR6-B, FR6-Back-Up, FR6-BTT, FR6-R, FR6C-A, FR6C-B, FR6C-R, FR6C-W, FR6C2-AW, FR6C2-BA, FR6C2-BW, FR6C2-RA, FR6C2-RB, FR6C2-RW, FR6LEDsCENE, FR7-A, FR7-R, FR7C-A, FR7C-B, FR7C-R, FR7C-W, FR7C2-AW, FR7C2-BA, FR7C2-BW, FR7C2-RB, FR7C2-RW, FR7LEDsCENE, FR9-A, FR9-B, FR9-R, FR9C-A, FR9C-B, FR9C-R, FR9C-W, FR9C2-AW, FR9C2-BW, FR9C2-RB, FR9C2-RW, FR9LEDsCENE |
Description
Trim Bezel, Product Type Bezel, Color Black, Material Polycarbonate, Overall Length 6 1/8 in, Overall Height 5 5/16 in, Overall Width 1 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/4 x 4 in. (PA2095)
- RACE SPORT Forklift Safety Led Spot Light (Blue) (RS-FL7008-B)
- FLEETGUARD Hydraulic Filter, HF35296 (HF35296)
- SUNBELT BEARING 25X52X15 2" x1.95" x0.65" (A-B1113514)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-BA)
- FEDERAL SIGNAL Strobe Light, Red, Surf, Round, 3-1/8 Dia (LP3S-120R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3E-120R)
- FEDERAL SIGNAL Lo Prof Mini Strobe, Blu, Perm, Strobe Tube (LP6-012-048B)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (141ST-120R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3P-120A)
- GROTE Clearance/Marker Lamp, 2In, LED, Yellow (47113)
- Federal Signal Automotive Warning & Marker Lights