Shop All Barricade Lights
Federal Signal
Beacon Warning Sounder Light, Blue, LED
Mfr # SLM600B
Zoro # G3782018
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 12 to 24V AC/DC or 120 to 240V AC
- Height 3 7/16 in
- Width 3 29/32 in
- Lamp Type Led
- Flashes per Minute Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # SLM600B
- Zoro # G3782018
- UPC # 782979233299
- Country of Origin Italy
- Category Barricade Lights
Dimensions
Height | 3 7/16 in |
Width | 3 29/32 in |
Depth | 3 29/32 in |
Lens Diameter | 3 29/32 in |
Details
Item | Beacon Warning Sounder Light |
Color | Blue |
Power Source | 12 to 24V AC/DC or 120 to 240V AC |
Lamp Type | Led |
Flashes per Minute | Various |
Standards | UL Listed, cUL Listed, CE Certified, RoHS Compliant |
Includes | SLM Top Module |
Weight | 1.19 lb |
Operating Temp. | -22 Degrees to 122 Degrees F |
Lens Material | Polycarbonate |
Rating | IP65, NEMA 3R |
Mounting | Deep, Dual, Pipe, Shallow, Twin |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Lamp Life | 50,000 hr |
Light Output | Varies |
Lens Design | Fresnel |
Voltage | 12 to 24V AC/DC or 120 to 240V AC |
Current Drawn | 60 to 460mA AC/DC |
Light Color | Blue |
Body Material | Polycarbonate |
Description
Beacon Warning Sounder Light, Color Blue, Lamp Type LED, Flashes per Minute Various, Light Output Varies, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Deep, Dual, Pipe, Shallow, Twin, Operating Temp. -22 Degrees to 122 Degrees F, Rating IP65, NEMA 3R, Power Source 12 to 24V AC/DC or 120 to 240V AC, Current Drawn 60 to 460mA AC/DC, Width 3 29/32 in, Depth 3 29/32 in, Height 3 7/16 in, Voltage 12 to 24V AC/DC or 120 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hasp, Stainless Steel (SL7)
- HY-KO Wet Paint Sign 8.5" x 12.5", 10PK, A11035 (A11035)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/2X)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM600A)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM600R)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM350A)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM500R)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM500A)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM350C)
- ZORO SELECT 7" Barricade Light, LED (03-10-WAYDC)
- Federal Signal Barricade Lights