Shop All Strobe and Flashing Lights
Federal Signal
Beacon Warning Light, Yellow, Brckt Mnt
Mfr # G-LED-AC-T-Y
Zoro # G5577525
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Power Source 120 to 240V AC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-LED-AC-T-Y
- Zoro # G5577525
- UPC # 782979233732
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7 1/2 in |
Depth | 8 31/64 in |
Width | 8 31/64 in |
Details
Item | Beacon Warning Light |
Color | Yellow |
Lamp Type | Led |
Power Source | 120 to 240V AC |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60, 75, 90 |
Housing Material | Glass Reinforced Polyester |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Light Output | 400 Lumens |
Current Drawn | 0.12 to 0.07A AC |
Operating Temp. | -58 Degrees to 158 Degrees F |
Mounting | U-Bracket |
Rating | IP66 |
Lens Design | Fresnel |
Includes | Dome Guard |
Description
Beacon Warning Light, Color Yellow, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 120 to 240V AC, Current Drawn 0.12 to 0.07A AC, Width 8 31/64 in, Depth 8 31/64 in, Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point) (48-73-1001X6)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR78)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- M A MATTING Kneeling Comfort Mat, Black 12" x 22" (43311222000)
- FEDERAL SIGNAL Warning Light Wall Mount Bracket, Gray (LWMB2)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (225XST-120A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3TL-120R)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP1ONLY)
- Federal Signal Safety Alarms and Warnings