Shop All Strobe and Flashing Lights
Federal Signal
Beacon Warning Light, Magenta, Surface Mnt
Mfr # G-LED-AC-D-M
Zoro # G5577601
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC
- Depth 5 15/64 in
- Lamp Type Led
- Height 7 1/2 in
- Color Magenta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-LED-AC-D-M
- Zoro # G5577601
- UPC # 782979233589
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 5 15/64 in |
Height | 7 1/2 in |
Width | 5 15/64 in |
Details
Item | Beacon Warning Light |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Lamp Type | Led |
Color | Magenta |
Includes | Dome Guard |
Lamp Life | 50,000 hr |
Rating | IP66 |
Current Drawn | 0.12 to 0.07A AC |
Flashes per Minute | 60, 75, 90 |
Lens Material | Polycarbonate |
Mounting | Surface |
Lens Design | Fresnel |
Housing Material | Glass Reinforced Polyester |
Power Source | 120 to 240V AC |
Operating Temp. | -58 Degrees to 158 Degrees F |
Light Output | 400 Lumens |
Description
Beacon Warning Light, Color Magenta, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting Surface, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 120 to 240V AC, Current Drawn 0.12 to 0.07A AC, Width 5 15/64 in, Depth 5 15/64 in, Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104447)
- KIDDE Battery-Operated Smoke Alarm Unit, 9V, 85db Alarm, 3 7/8" dia (408-0914E)
- OK-1 Back Support, Memory Foam Core, S (OK-1500-S)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM1011)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3PL-024R)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM200A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TC-A)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Amber (131DST-120A)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Green, 4 Flash Patterns (LP22LED-090-240G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-024R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TP-A)
- Federal Signal Strobe and Flashing Lights