Shop All Strobe and Flashing Lights
Federal Signal
Beacon Warning Light, Magenta, Brckt Mnt
Mfr # G-LED-AC-T-M
Zoro # G5577531
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Magenta
- Lamp Type Led
- Power Source 120 to 240V AC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-LED-AC-T-M
- Zoro # G5577531
- UPC # 782979233725
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7 1/2 in |
Depth | 8 31/64 in |
Width | 8 31/64 in |
Details
Item | Beacon Warning Light |
Color | Magenta |
Lamp Type | Led |
Power Source | 120 to 240V AC |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60, 75, 90 |
Housing Material | Glass Reinforced Polyester |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Light Output | 400 Lumens |
Includes | Dome Guard |
Rating | IP66 |
Operating Temp. | -58 Degrees to 158 Degrees F |
Lens Design | Fresnel |
Current Drawn | 0.12 to 0.07A AC |
Mounting | U-Bracket |
Description
Beacon Warning Light, Color Magenta, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 120 to 240V AC, Current Drawn 0.12 to 0.07A AC, Width 8 31/64 in, Depth 8 31/64 in, Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 3XL, 1 PR (2066-XXXL (12))
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194875)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0128-NP_14x10 (LCU3-0128-NP_14x10)
- BRADY Blk Tag, 2 x 2 In, R, Al, Sq, 3/16 In, PK25 (87640)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM200A)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM100B)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SS-W)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.34A (G-STR-230-D-R)
- SCHNEIDER ELECTRIC Warning Light, LED, Red, 24VAC or 24-48VDC (XVBL4B4)
- Federal Signal Strobe and Flashing Lights