Shop All Strobe and Flashing Lights
Federal Signal
Beacon Warning Light, Green, LED
Mfr # SLM100G
Zoro # G4870037
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Power Source 12 to 24V AC/DC or 120 to 240V AC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # SLM100G
- Zoro # G4870037
- UPC # 782979232087
- Country of Origin Italy
- Category Strobe and Flashing Lights
Dimensions
Height | 4 15/64 in |
Width | 3 29/32 in |
Diameter | 3 29/32 in |
Depth | 3 29/32 in |
Description
Beacon Warning Light, Color Green, Lamp Type LED, Flashes per Minute Various, Light Output 16 Candela, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Deep, Dual, Pipe, Shallow, Twin, Operating Temp. -22 Degrees to 122 Degrees F, Rating IP66, NEMA 4X, Power Source 12 to 24V AC/DC or 120 to 240V AC, Current Drawn 70 to 510mA AC/DC, Width 3 29/32 in, Depth 3 29/32 in, Height 4 15/64 in, Voltage 12 to 24V AC/DC or 120 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, Basic SMS, White, 3XL (31TV05)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1120 (GHS1214)
- ZORO SELECT Splash Shield Starter Kit (4540LCM)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-2X)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TM-A)
- FEDERAL SIGNAL Ceiling Mount, 6-59/64in.Wx2-57/64in.H (CMXC-SB)
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM100A)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- Federal Signal Safety Alarms and Warnings