Shop All Strobe and Flashing Lights
Federal Signal
Beacon Warning Light, Green, LED, Brckt Mnt
Mfr # G-LED-AC-T-G
Zoro # G5577540
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dome Guard
- Lens Material Polycarbonate
- Lamp Life 50,000 hr
- Housing Material Glass Reinforced Polyester
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-LED-AC-T-G
- Zoro # G5577540
- UPC # 782979233718
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 8 31/64 in |
Width | 8 31/64 in |
Height | 7 1/2 in |
Details
Includes | Dome Guard |
Lens Material | Polycarbonate |
Lamp Life | 50,000 hr |
Housing Material | Glass Reinforced Polyester |
Item | Beacon Warning Light |
Color | Green |
Current Drawn | 0.12 to 0.07A AC |
Rating | IP66 |
Light Output | 400 Lumens |
Mounting | U-Bracket |
Power Source | 120 to 240V AC |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Lens Design | Fresnel |
Operating Temp. | -58 Degrees to 158 Degrees F |
Lamp Type | Led |
Flashes per Minute | 60, 75, 90 |
Description
Beacon Warning Light, Color Green, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 120 to 240V AC, Current Drawn 0.12 to 0.07A AC, Width 8 31/64 in, Depth 8 31/64 in, Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Medium (306B-21M)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/8" (21251)
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SR-A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SM-A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SS-W)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- FLAREALERT LED Road Flare, 1 Watt, Blue (BBP.2)
- Federal Signal Safety Alarms and Warnings