Shop All Strobe and Flashing Lights
Federal Signal
Beacon Warning Light, Green, LED, 0.30A
Mfr # G-LED-DC-T-G
Zoro # G5577400
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-LED-DC-T-G
- Zoro # G5577400
- UPC # 782979233923
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7 1/2 in |
Depth | 8 31/64 in |
Width | 8 31/64 in |
Details
Item | Beacon Warning Light |
Color | Green |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60, 75, 90 |
Housing Material | Glass Reinforced Polyester |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Rating | IP66 |
Includes | Dome Guard |
Current Drawn | 0.30A DC |
Light Output | 400 Lumens |
Mounting | U-Bracket |
Operating Temp. | -58 Degrees to 158 Degrees F |
Lens Design | Fresnel |
Description
Beacon Warning Light, Color Green, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 24V DC, Current Drawn 0.30A DC, Width 8 31/64 in, Depth 8 31/64 in, Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/8)
- ULTRATECH Spill Tray, 8 gal Spill Capacity, Polyethylene (2370)
- PIG Empty Sandbags 26" L x 14" W, 100PK (BAG100)
- MEDEGEN MEDICAL PRODUCTS Slippers, Bariatric Beige, PK48 (7737-BBGE)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Amber, 4 Flash Pattern (LP22LED-090-240A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3P-120G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3TL-120G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-120R)
- FEDERAL SIGNAL Dome Guard, 4.50" W, 4.50" D, 6.17" H (SLMDG4)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- ECCO Beacon, Green, 4-29/32" H (6262G)
- Federal Signal Safety Alarms and Warnings