Shop All Barricade Lights
Federal Signal
Beacon Warning Light, Blue, LED
Mfr # SLM350B
Zoro # G3781817
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 12 to 24V AC/DC or 120 to 240V AC
- Height 1 43/64 in
- Width 3 29/32 in
- Lamp Type Led
- Flashes per Minute Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # SLM350B
- Zoro # G3781817
- UPC # 782979232230
- Country of Origin Italy
- Category Barricade Lights
Dimensions
Height | 1 43/64 in |
Width | 3 29/32 in |
Depth | 3 29/32 in |
Lens Diameter | 3 29/32 in |
Details
Item | Beacon Warning Light |
Color | Blue |
Power Source | 12 to 24V AC/DC or 120 to 240V AC |
Lamp Type | Led |
Flashes per Minute | Various |
Standards | UL Listed, cUL Listed, CE Certified, RoHS Compliant |
Includes | SLM Top Module |
Weight | 3.88 oz |
Current Drawn | 55 to 300mA AC/DC |
Light Output | Varies |
Mounting | Deep, Dual, Pipe, Shallow, Twin |
Lens Material | Polycarbonate |
Operating Temp. | -22 Degrees to 122 Degrees F |
Rating | IP66, NEMA 4X |
Lamp Life | 50,000 hr |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Voltage | 12 to 24V AC/DC or 120 to 240V AC |
Lens Design | Fresnel |
Body Material | Polycarbonate |
Description
Beacon Warning Light, Color Blue, Lamp Type LED, Flashes per Minute Various, Light Output Varies, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Deep, Dual, Pipe, Shallow, Twin, Operating Temp. -22 Degrees to 122 Degrees F, Rating IP66, NEMA 4X, Power Source 12 to 24V AC/DC or 120 to 240V AC, Current Drawn 55 to 300mA AC/DC, Width 3 29/32 in, Depth 3 29/32 in, Height 1 43/64 in, Voltage 12 to 24V AC/DC or 120 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-M (WJ261)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Purple (55084)
- METACAULK Firestop Pipe Collar, 5" H, 5" Pipe Size (66354)
- ZORO SELECT 5/8" Self-Adhesive Square Label, Pk1000, 3VCP9 (3VCP9)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM350R)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM350A)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM350G)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM350C)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM500A)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM500R)
- FLAREALERT Chaselight Storage Bag (B5)
- Federal Signal Barricade Lights