Shop All Strobe and Flashing Lights
Federal Signal
Beacon Warning Light, Blue, LED, Brckt Mnt
Mfr # G-LED-AC-T-B
Zoro # G5577568
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type Led
- Power Source 120 to 240V AC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-LED-AC-T-B
- Zoro # G5577568
- UPC # 782979233695
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7 1/2 in |
Width | 8 31/64 in |
Depth | 8 31/64 in |
Details
Item | Beacon Warning Light |
Color | Blue |
Lamp Type | Led |
Power Source | 120 to 240V AC |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60, 75, 90 |
Housing Material | Glass Reinforced Polyester |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Rating | IP66 |
Operating Temp. | -58 Degrees to 158 Degrees F |
Current Drawn | 0.12 to 0.07A AC |
Lens Design | Fresnel |
Mounting | U-Bracket |
Light Output | 400 Lumens |
Includes | Dome Guard |
Description
Beacon Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 120 to 240V AC, Current Drawn 0.12 to 0.07A AC, Width 8 31/64 in, Depth 8 31/64 in, Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 BREAKER CT, MENS PR (A7282-11M)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 15 ft. Caution Belt (WMX140-YW-CAUYB-M-M-150)
- FALLTECH Full Body Harness, Vest Style, XL (81293DQCXL)
- 3M SPEEDGLAS Inner Grinding Visor, PK5 (46-0700-51)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Amber, 4 Flash Pattern (LP22LED-090-240A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM200B)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Clear, 120VAC (VALS-120C)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Red (131DST-120R)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RBA (125XBRIRBA24DB)
- Federal Signal Strobe and Flashing Lights