Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Federal Signal
Beacon Light, Pipe/Permanent, 6 in. H (Discontinued)
Mfr # 212660-02SB
Zoro # G2420330
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12/24V DC
- Lamp Type Led
- Includes 1 in Pipe, Permanent Mount
- Mounting Pipe/Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 212660-02SB
- Zoro # G2420330
- UPC # 604586775613
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 6" |
Diameter | 6-1/2" |
Height - Vehicle Lighting | 6 in |
Diameter - Vehicle Lighting | 6 1/2 in |
Overall Height | 6 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Lens Color Amber, Shape Round, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Diameter 6 1/2 in, Overall Height 6 in, Number of Flash Patterns 14, Includes 1 in Pipe, Permanent Mount, Base Material Polycarbonate, Number of Bulbs 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.