Shop All Automotive Warning & Marker Lights
Federal Signal
Beacon Light, Open Style, 7-1/2 in. H
Mfr # 420450-02
Zoro # G2420209
original price:
$238.43
7% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Amber
- Voltage 12 to 24V DC
- Lamp Type Led
- Includes Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 420450-02
- Zoro # G2420209
- UPC # 604586782130
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 7-1/2" |
Height - Vehicle Lighting | 7 1/2 in |
Diameter | 6-39/64" |
Diameter - Vehicle Lighting | 6 1/2 in |
Overall Height | 7 1/2 in |
Overall Diameter | 6 5/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length Not Applicable, Overall Diameter 6 5/8 in, Overall Height 7 1/2 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Cars, Number of Heads Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT XP Tire Inflator w Dial Gauge (XC3005)
- A & I PRODUCTS Round to Round Joint (w/ Keyway & Set Screw) 6" x3" x3" (A-15160616)
- PROMARINER PROSPORTHD SERIES BATTTERY CHARGER (PROMARINER) (44021)
- MAIN FILTER WIX K43B627 Replacement/Interchange Spin-On Filter (MF0057996)
- FEDERAL SIGNAL Strobe Light, Red, Surf, Round, 3-1/8 Dia (LP3S-120R)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L (607124-05SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP6-120A)
- FEDERAL SIGNAL Beacon Light, 12/24VDC, 15 Flash Patterns (220250-02)
- FEDERAL SIGNAL Beacon Light, 12/24VDC, Black Housing (220260-02)
- FEDERAL SIGNAL Lo Prof Mini Strobe, Blu, Perm, Strobe Tube (LP6-012-048B)
- TRUCK-LITE Led, Red Round, 1 Diode, Marker Clearance Light, P2, Hardwired, .180 Bullet Terminal, 12V (33250R3)
- Federal Signal Automotive Lighting