Shop All Automotive Warning & Marker Lights
Federal Signal
Beacon Light, LED, 12/24VDC, Clear
Mfr # 220250-05
Zoro # G9510094
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Flash Type 15 Flash Patterns
- Lamp Type Led
- Wiring Connection - Vehicle Lighting Pigtail
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 220250-05
- Zoro # G9510094
- UPC # 604586778416
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Manufacturers Warranty Length | 5 yr. (LED) |
Diameter - Vehicle Lighting | 5 in |
Diameter | 5-33/64" |
Height | 3-39/64" |
Height - Vehicle Lighting | 3 19/32 in |
Overall Height | 3 5/8 in |
Overall Diameter | 5 1/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/72V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 5/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Cars, Number of Heads Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Camera Cable, 65-1/2 ft., 2 yr. Warranty (CAMCABLE-20)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 16 W In., PK2 (M998105)
- LUMAPRO Miniature Lamp, 168, 4.9W, T3 1/4, 14V, PK10 (168-10PK)
- BALDWIN FILTERS Air Filter, 6-11/16" H, Oval (PA30118)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3E-120R)
- FEDERAL SIGNAL LED Beacon, Blue, 4-43/64" H, 6-1/2" dia. (LP800-B)
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, White, 5 In (MPS650-WW)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-AW)
- FEDERAL SIGNAL Lightbar, LED, Flat, 18 LEDs, 6 Heads (SL6S-A)
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, Amber, 5 In (MPS650-AA)
- ECCO SAFETY GROUP LED BEACON: PULSE II, 12-48VDC, PULSE8 FLASH, AMBER VACUUM MOUNT (7945A-VM)
- Federal Signal Automotive Lighting