Shop All Turn Signal Lights, and Side Marker Lights
Federal Signal
Beacon Light, LED, 12/24VDC
Mfr # 220260-05
Zoro # G9510076
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Height 3-39/64"
- Mounting Magnet Mount
- Standards SAE J845 Class II
- Number of LEDs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 220260-05
- Zoro # G9510076
- UPC # 604586778478
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height | 3-39/64" |
Diameter | 5-33/64" |
Diameter - Vehicle Lighting | 5 in |
Height - Vehicle Lighting | 3 1/2 in |
Manufacturers Warranty Length | 5 yr. (LED) |
Overall Diameter | 5 1/8 in |
Overall Height | 3 5/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/72V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 5/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Cars, Number of Heads Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701ATB)
- GROTE Crimp Solder/Seal Terminal Assort, PK120 (83-6542)
- KENT SAFETY Rescue Throw Bag, With 75ft. Rope (152800-300-075-13)
- TAYLOR Traditional Sur-Moor Mooring Buoy - White w/ Blue Reflective Striping (22172)
- SCHNEIDER ELECTRIC 22mm Push Buttons, clear incandescent bulb, with BA9s base, 120 to 130 V, 2.4 W (DL1CE130)
- MOTORMITE HEADLIGHT RETAINER (42111)
- POWEROPTIX Light LED 142 Series Red (101-01422)
- SPEC-D TUNING 11-14 Dodge Charger Projector Headlights Black Housing With LED (2LHP-CHG11JM-TM)
- BAJA DESIGNS Squadron Rock Guard, Black (668001)
- HELLA Timer Control 12V 5P (996152131)
- SPEC-D TUNING 14-16 Toyota Tundra Headlights Set - Black With LED (2LH-TUN14JM-V2-RS)
- Federal Signal Automotive Headlight, Signal & Tail Light Assemblies