Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Federal Signal
Beacon Light, Amber (Discontinued)
Mfr # 448112-02
Zoro # G4121871
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12V DC
- Lamp Type Halogen
- Mounting Surface
- Height 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 448112-02
- Zoro # G4121871
- UPC # 604586717781
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 6-1/2" |
Height - Vehicle Lighting | 6 1/2 in |
Diameter - Vehicle Lighting | 6 1/2 in |
Diameter | 6-3/8" |
Overall Height | 6 1/2 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Wattage 55 W, Lens Color Amber, Shape Round, Operating Voltage 12V DC, Overall Diameter 6 1/2 in, Overall Height 6 1/2 in, Standards CAC TITLE 13, Base Material Polycarbonate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.