Shop All Tower Lights
Federal Signal
Base, Light, 120 Vac
Mfr # LSBS
Zoro # G2606021
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL E94581, CSA 005835W
- Voltage 120V AC
- Diameter 85 mm
- Housing Material Plastic
- For Use With LSL Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LSBS
- Zoro # G2606021
- UPC # 782979268031
- Country of Origin United States
- Category Tower Lights
Dimensions
Diameter | 85 mm |
Height | 1/4 in |
Details
Item | Mounting Base |
Standards | UL E94581, CSA 005835W |
Voltage | 120V AC |
Housing Material | Plastic |
For Use With | LSL Series |
Tower Light Series | LSL |
Color | Black |
Includes | Ring and Gasket |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series LSL, Voltage 120V AC, Body Color Black, For Use With LSL Series, Housing Material Plastic, Height 1/4 in, Diameter 85 mm, Standards UL E94581, CSA 005835W, Includes Ring and Gasket, Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nylon (1110791)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113043)
- TAPCO Anti-Vandal Sign Mounting Bracket, for 2-3/8in DiameterPost (101799)
- RINGERS GLOVES Mechanics Gloves, 2XL, Green, Nylon, Reflective Coating, Nylon (307-12)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Rd (LSL-120R)
- FEDERAL SIGNAL PANEL MOUNT LED BLUE 12/24V-DC LIGHT MODULE (PMLMP-012-024B)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Bl, Clr, Gr, Rd (MSL3-120)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Gr, Rd (MSL4-120)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Ambr (LSL-120A)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Clr (6JZG5)
- Federal Signal Safety Alarms and Warnings