Shop All Audible Signaling Device Parts
Federal Signal
Base, Gray, LED
Mfr # SLMBW-PNP-012-024GY
Zoro # G5067522
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.9375 in
- Includes SLM Base Module
- Mounting Wall
- For Use With Federal Signal SLM200 StreamLine Multifunctional Strobe, Strobe
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # SLMBW-PNP-012-024GY
- Zoro # G5067522
- UPC # 782979233350
- Country of Origin Italy
- Category Audible Signaling Device Parts
Dimensions
Width | 3.9375 in |
Depth | 4.5156 in |
Height | 2.4063 in |
Details
Item | Base |
Includes | SLM Base Module |
Mounting | Wall |
For Use With | Federal Signal SLM200 StreamLine Multifunctional Strobe, Strobe |
Color | Gray |
Standards | UL Listed, cUL Listed, CE Certified, RoHS Compliant |
Features | Wall Mountable |
Voltage | 12 to 24V AC/DC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Accessory Type | Base |
Description
Base, Gray, Width 3.9375 in, Depth 4.5156 in, Height 2.4063 in, Voltage 12 to 24V AC/DC, Mounting Wall, Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant, Includes SLM Base Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XXL 90/BX (LGBL-XXL)
- 3M PROTECTA Shock Absorbing Lanyard, 4 ft., Red (1341004)
- CONDOR Leather Gloves, Gaunlet Cuff, S, PR (5AJ38)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 100 psi, Rechargeable, 2.5 lb capacity (PRO 2.5MP)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-120-240R)
- FEDERAL SIGNAL Amplifier Assembly, 24VAC/DC (K2005502A-04)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-120-240GY)
- FEDERAL SIGNAL Gasketed Weatherproof Back Box, Gray (WB)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- ZORO SELECT Sensor (SEC-600-G)
- Federal Signal Audible Signaling Device Parts