Shop All Audible Signaling Device Parts
Federal Signal
Base, Gray, LED
Mfr # SLMBT-PNP-012-024GY
Zoro # G5109288
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.7188 in
- Includes SLM Base Module
- Mounting Dual Twin
- For Use With Federal Signal SLM200 StreamLine Multifunctional Strobe, Strobe
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # SLMBT-PNP-012-024GY
- Zoro # G5109288
- UPC # 782979233367
- Country of Origin Italy
- Category Audible Signaling Device Parts
Dimensions
Width | 4.7188 in |
Depth | 4.6094 in |
Height | 3.8281 in |
Details
Item | Base |
Includes | SLM Base Module |
Mounting | Dual Twin |
For Use With | Federal Signal SLM200 StreamLine Multifunctional Strobe, Strobe |
Color | Gray |
Standards | UL Listed, cUL Listed, CE Certified, RoHS Compliant |
Voltage | 12 to 24V AC/DC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Accessory Type | Base |
Description
Base, Gray, Width 4.7188 in, Depth 4.6094 in, Height 3.8281 in, Voltage 12 to 24V AC/DC, Mounting Dual Twin, Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant, Includes SLM Base Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 44 ft. L x PVC, 1/4" Thick (701.14X4X44BK)
- PETRA ROC INC Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Lime/Orange, One Size, 1 Pair (LMGO-CE)
- NMC Radioactive 7 Dot Placard Sign, Material: Unrippable Vinyl (DL16UV)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, M (0310RHVOMED)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- FEDERAL SIGNAL Amplifier Assembly, 24VAC/DC (K2005502A-04)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-120-240GY)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Conduit Spacer For Stopp (STI-3104)
- Federal Signal Safety Alarms and Warnings