Shop All Audible Signaling Device Parts
Federal Signal
Base, Gray, LED
Mfr # SLMBT-012-024GY
Zoro # G5067452
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.7188 in
- Includes SLM Base Module
- Mounting Dual Twin
- For Use With Federal Signal SLM200 StreamLine Multifunctional Strobe, Strobe
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # SLMBT-012-024GY
- Zoro # G5067452
- UPC # 782979232346
- Country of Origin Italy
- Category Audible Signaling Device Parts
Dimensions
Width | 4.7188 in |
Depth | 4.6094 in |
Height | 3.8281 in |
Details
Item | Base |
Includes | SLM Base Module |
Mounting | Dual Twin |
For Use With | Federal Signal SLM200 StreamLine Multifunctional Strobe, Strobe |
Color | Gray |
Standards | UL Listed, cUL Listed, CE Certified, RoHS Compliant |
Voltage | 12 to 24V AC/DC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Accessory Type | Base |
Description
Base, Gray, Width 4.7188 in, Depth 4.6094 in, Height 3.8281 in, Voltage 12 to 24V AC/DC, Mounting Dual Twin, Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant, Includes SLM Base Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (11-724)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 81104 (81104)
- SP SCIENCEWARE Eye Wash Station, 16 oz (F24865-0000)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, XL (151000-200-050-24)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- FEDERAL SIGNAL Gasketed Weatherproof Back Box, Gray (WB)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Green (KIT-71100A-G)
- Federal Signal Safety Alarms and Warnings