Shop All Audible Signaling Device Parts
Federal Signal
Base, Gray, LED
Mfr # SLMBP-PNP-012-024GY
Zoro # G5067583
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes SLM Base Module
- Width 3.625 in
- Mounting Pipe
- For Use With Federal Signal SLM100 StreamLine Multifunctional Strobe, Strobe
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # SLMBP-PNP-012-024GY
- Zoro # G5067583
- UPC # 782979233329
- Country of Origin Italy
- Category Audible Signaling Device Parts
Dimensions
Width | 3.625 in |
Depth | 3.625 in |
Height | 3.8906 in |
Details
Item | Base |
Includes | SLM Base Module |
Mounting | Pipe |
For Use With | Federal Signal SLM100 StreamLine Multifunctional Strobe, Strobe |
Color | Gray |
Features | Compatible with Federal Signal PNP and NPN Series |
Standards | UL Listed, cUL Listed, CE Certified, RoHS Compliant |
Voltage | 12 to 24V AC/DC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Accessory Type | Base |
Description
Base, Gray, Width 3.625 in, Depth 3.625 in, Height 3.8906 in, Voltage 12 to 24V AC/DC, Features Compatible with Federal Signal PNP and NPN Series, Mounting Pipe, Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant, Includes SLM Base Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Precision Safety Products Disposable N95 Respirator with Exhalation Valve, 10Dispenser, 10PK (20180021V-N95)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (8135L)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401163)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP203 Santoprene Replacement Pump Tubes No.3 (UCCP203)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-012-024R)
- FEDERAL SIGNAL Gasketed Weatherproof Back Box, Gray (WB)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-120-240R)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (2 in.), Polycarbonate, Clear (KIT-901)
- Federal Signal Safety Alarms and Warnings