Shop All Audible Signaling Device Parts
Federal Signal
Base, Gray, LED
Mfr # SLMBP-120-240GY
Zoro # G5067592
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes SLM Base Module
- For Use With Federal Signal SLM700 StreamLine Modular Electronic Sounder, Sounder
- Height 3.8906 in
- Color Gray
- Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # SLMBP-120-240GY
- Zoro # G5067592
- UPC # 782979233336
- Country of Origin Italy
- Category Audible Signaling Device Parts
Dimensions
Height | 3.8906 in |
Depth | 3.625 in |
Width | 3.625 in |
Details
Item | Base |
Includes | SLM Base Module |
For Use With | Federal Signal SLM700 StreamLine Modular Electronic Sounder, Sounder |
Color | Gray |
Standards | UL Listed, cUL Listed, CE Certified, RoHS Compliant |
Mounting | Deep Surface |
Voltage | 120 to 240V AC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Accessory Type | Base |
Description
Base, Gray, Width 3.625 in, Depth 3.625 in, Height 3.8906 in, Voltage 120 to 240V AC, Mounting Deep Surface, Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant, Includes SLM Base Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Firefighter Boot, Leather, 8-1/2, W, PR (FDXL200-8.5W)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DHX18-ET)
- VERSATEX VersaTex Multipurpose Rubber Mat 36inx 6 (9M-110-36C-5)
- AZAR DISPLAYS 5.5" x 8.5" Vertical/Horizontal W/ T-strip Holder, PK10 (102733)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-012-024GY)
- FEDERAL SIGNAL Gasketed Weatherproof Back Box, Gray (WB)
- FEDERAL SIGNAL Amplifier Assembly, 24VAC/DC (K2005502A-04)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-012-024GY)
- Federal Signal Safety Alarms and Warnings