Shop All Back-Up & Rear View Cameras
This Product is Discontinued
Federal Signal
Back-Up Camera Systems, 5.6" Monitor (Discontinued)
Mfr # CAMSET56-NTSC-2
Zoro # G4000911
Free Shipping & Returns
This Product is Discontinued
Key Features
- Camera Type CCD
- Monitor Type LCD
- Viewing Angle 110 Degrees
- Monitor Size 5.6 in
- Includes 65.5 ft Cable, Monitor Mounting Bracket, Wiring Harness, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # CAMSET56-NTSC-2
- Zoro # G4000911
- UPC # 604586763986
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 5.6 in |
Manufacturers Warranty Length | 3 yr |
Monitor Length | 5 15/16 in |
Monitor Display Size | 5.6 in |
Monitor Height | 1 1/8 in |
Monitor Width | 4 3/4 in |
Description
Backup Camera System, Camera Types Included Rear View Camera, Camera Resolution 224.6K, Monitor Display Size 5.6 in, Operating Voltage 12-24V DC, Includes 65.5 ft Cable, Monitor Mounting Bracket, Wiring Harness, Mounting Hardware, Number of Cameras Included 2, Image Sensor Type CCD, Camera Pixels 500 x 582/510 x 492, Connection Type Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.