Shop All Back-Up & Rear View Cameras
This Product is Discontinued
Federal Signal
Back Up Camera, CCD, 250k Pixels, 110 deg. (Discontinued)
Mfr # CAMCCD-SIDENTSC
Zoro # G2420111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Camera Type Backup Camera
- Monitor Type No Display
- Viewing Angle 110 Degrees
- IP Rating IP68
- Impact Rating 8G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # CAMCCD-SIDENTSC
- Zoro # G2420111
- UPC # 604586764099
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Back Up Camera |
Camera Type | Backup Camera |
Monitor Type | No Display |
Viewing Angle | 110 Degrees |
IP Rating | IP68 |
Impact Rating | 8G |
Features | (16) Infrared LED for Night Vision, Automatic Day/Night Sensors, Built-In Microphones |
Power Required | 12V DC |
Includes | CCD Cameras |
Camera Resolution | 250k Pixels |
Resolution | 250K |
Manufacturer Warranty | 2 yr |
Description
Back Up Camera, Camera Type Backup Camera, Includes CCD Cameras, Operating Voltage 12V DC, Features (16) Infrared LED for Night Vision, Automatic Day/Night Sensors, Built-In Microphones, Impact Rating 8G, IP Rating IP68, Manufacturer Warranty 2 yr, Resolution 250K, Viewing Angle 110 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.