Shop All Emergency Vehicle Sirens & Loudspeakers
Federal Signal
Back Up Alarm, 97dB, 3 In. Dual Function
Mfr # 210333
Zoro # G1110995
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Universal
- Standards SAE J994
- Voltage 12 to 24V DC
- Color Gray
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 210333
- Zoro # G1110995
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Height | 3 in |
Length | 2 1/2 in |
Width | 3 in |
Overall Width | 2 3/8 in |
Overall Length | 2 7/8 in |
Overall Height | 2 7/8 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Dual-Tone, Maximum Sound Level 107 dB, Operating Voltage 12-48V DC, Minimum Sound Level 102 dB, Overall Length 2 7/8 in, Overall Width 2 3/8 in, Overall Height 2 7/8 in, SAE Type Rating Type B, Connector Type Wire Leads, Mount Type Bracket, IP Rating Not Applicable, Speaker Direction Forward-Facing, Vehicle Class Not Applicable, Color Gray, Housing Material Plastic, Current 0.17 A, Includes Universal Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Sleeve, 1/4 In (60NTA-4)
- INNOVATIVE PRODUCTS OF AMERICA Diamond Point Flat Contact Cleaners (IPA8047)
- WALTER SURFACE TECHNOLOGIES FT 200 Fast Drying Surface Cleaner, 16.9 oz (53G173)
- BOSCH Oxygen Sensor, 13371 (13371)
- FEDERAL SIGNAL Mini Siren, 11-16 VDC, 100W (MS4000)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 12 to 24VDC, Black (210240-W)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 2-1/2" H (210240-S)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 12 to 24VDC, Black (210239-W)
- FEDERAL SIGNAL Rumbler Intersection Clearing System (RUMBLER-3)
- FEDERAL SIGNAL Speaker, 100 Watt (750501)
- Federal Signal Automotive Lighting