Shop All Emergency Vehicle Sirens & Loudspeakers
Federal Signal
Back Up Alarm, 97dB, 2-1/2" H
Mfr # 210239-S
Zoro # G5032745
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Housing Material Glass/Nylon
- Rating Type C
- Width 1 1/4
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 210239-S
- Zoro # G5032745
- UPC # 604586774265
- Country of Origin China
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Width | 1 1/4 |
Height | 2 1/2 in |
Length | 4 1/8 in |
Overall Length | 4 1/8 in |
Overall Height | 2 5/8 in |
Overall Width | 1 5/16 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Minimum Sound Level 97 dB, Overall Length 4 1/8 in, Overall Width 1 5/16 in, Overall Height 2 5/8 in, SAE Type Rating Type C, Connector Type Stud Connector, Mount Type Bracket, IP Rating Not Applicable, Series 2012 Series, Speaker Direction Forward-Facing, Vehicle Class Not Applicable, Color Black, Housing Material Glass/Nylon, Current 0.3 A, Manufacturer Warranty 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Raw Stl Receiver Tubing, 2" Receiver, 36" (49360)
- BETTER BUILT BLACK STEEL TRANSFER TANK 36 GALLON VERTICAL (29211584)
- MAX VISION Wiper Blade, Conventional, Rubber, 26" Size (MXV261)
- BALDWIN FILTERS Air Filter, 14-7/32 x 18-11/32 in. (RS3700)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 3 In. Dual Function (210333)
- FEDERAL SIGNAL Mini Siren, 11-16 VDC, 100W (MS4000)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 2-1/2" H (210240-S)
- FEDERAL SIGNAL Speaker, 100 Watt (750501)
- FEDERAL SIGNAL Rumbler Intersection Clearing System (RUMBLER-3)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 12 to 24VDC, Black (210239-W)
- ABRAMS Expedition 200 Watt Handheld Remote PA Siren System (EH-200)
- Federal Signal Automotive Lighting