Shop All Emergency Vehicle Sirens & Loudspeakers
Federal Signal
Back Up Alarm, 97dB, 12 to 24VDC, Black
Mfr # 210239-W
Zoro # G9505011
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Glass/Nylon
- Voltage 12 to 24V DC
- Standards CE, MSHA, OSHA, SAE J994
- Includes Wire Leads
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 210239-W
- Zoro # G9505011
- UPC # 604586774296
- Country of Origin China
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Height | 2 1/2 in |
Length | 4 9/64 in |
Width | 1 1/4 in |
Overall Length | 4 1/8 in |
Overall Width | 1 5/16 in |
Overall Height | 2 5/8 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Minimum Sound Level 97 dB, Overall Length 4 1/8 in, Overall Width 1 5/16 in, Overall Height 2 5/8 in, SAE Type Rating Type C, Connector Type Wire Leads, Mount Type Bracket, IP Rating Not Applicable, Series 2012 Series, Speaker Direction Forward-Facing, Vehicle Class Not Applicable, Color Black, Housing Material Glass/Nylon, Current 0.3 A, Includes Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-3/32 x 7-23/32 in. (PA2778-FN)
- SEA-DOG Drop-In Hidden Horn V.1 w/Grills (431210-1)
- VELVAC Constant Torq Clamp, 2-3/4"-3-5/8" (022435)
- BLUE SEA SYSTEMS Blue Sea Systems 9012 L Solenoid - 12/24V DC 250A (9012)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 2-1/2" H (210240-S)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-1/2" H (210239-S)
- FEDERAL SIGNAL Microphone Controlled Siren, 11 to 15 VDC (650001)
- FEDERAL SIGNAL Speaker, 100 Watt (750501)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-2/5 In. H (EPBA)
- FEDERAL SIGNAL Rumbler Intersection Clearing System (RUMBLER-3)
- WOLO Light Bar, Lookout Blue/Ambr, LED, Low 48" (7905-B)
- Federal Signal Automotive Lighting