Shop All Emergency Vehicle Sirens & Loudspeakers
Federal Signal
Back Up Alarm, 102dB, 12 to 24VDC, Black
Mfr # 210240-W
Zoro # G9505002
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Universal
- Voltage 12 to 24V DC
- Length 4 5/32 in
- Includes Wire Leads
- Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 210240-W
- Zoro # G9505002
- UPC # 604586774302
- Country of Origin China
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Length | 4 5/32 in |
Width | 1 1/4 in |
Height | 2 1/2 in |
Overall Height | 2 5/8 in |
Overall Length | 4 1/8 in |
Overall Width | 1 5/16 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 102 dB, Operating Voltage 12-24V DC, Minimum Sound Level 102 dB, Overall Length 4 1/8 in, Overall Width 1 5/16 in, Overall Height 2 5/8 in, SAE Type Rating Type F, Connector Type Wire Leads, Mount Type Bracket, IP Rating Not Applicable, Series 2012 Series, Speaker Direction Forward-Facing, Vehicle Class Not Applicable, Color Black, Housing Material Glass/Nylon, Current 0.5 A, Includes Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9045)
- TRAXION ENGINEERED PRODUCTS Caster For King Crawler (1-99500)
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 5 Qt. (881164)
- CAR DEALER DEPOT Total Release Fogger - New Car W/ Lock Down Tip (HT 19060)
- FEDERAL SIGNAL Mini Siren, 11-16 VDC, 100W (MS4000)
- FEDERAL SIGNAL Rumbler Intersection Clearing System (RUMBLER-3)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-2/5 In. H (EPBA)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 2-1/2" H (210240-S)
- FEDERAL SIGNAL Siren and Light Control System, Platinum (SSP3000B)
- FEDERAL SIGNAL Microphone Controlled Siren, 11 to 15 VDC (650001)
- WOLO Lightning TM 3-Strobe Kit, 2Clr/2Blue (8004-4CCBB)
- Federal Signal Automotive Lighting