Shop All Audible Signaling Device Parts
Federal Signal
Back Box, 4-3/8" W, 2-7/16" D, 4-3/8" H
Mfr # WB-NM
Zoro # G4816380
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Material Thermoplastic
- Width 4.375 in
- For Use With Mfr. No. 450E-024
- Mounting Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # WB-NM
- Zoro # G4816380
- UPC # 782979233190
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Width | 4.375 in |
Depth | 2.4375 in |
Height | 4.375 in |
Details
Item | Weatherproof Back Box |
Includes | Mounting Hardware |
Material | Thermoplastic |
For Use With | Mfr. No. 450E-024 |
Mounting | Flush |
Color | Gray |
Features | Molded Thermoplastic Neoprene-Gasketed Weatherproof Housing |
Description
Weatherproof Back Box, Gray, Width 4.375 in, Depth 2.4375 in, Height 4.375 in, Material Thermoplastic, For Use With Mfr. No. 450E-024, Features Molded Thermoplastic Neoprene-Gasketed Weatherproof Housing, Mounting Flush, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51154)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- REEBOK Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 18in X 12in Aluminum, 12"W, 18" L, Landscape (OS-NS-A-1218-L-11823)
- FEDERAL SIGNAL Gasketed Trim Ring, Gray (TR)
- FEDERAL SIGNAL Gasketed Weatherproof Back Box, Gray (WB)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-012-024R)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-012-024GY)
- Federal Signal Audible Signaling Device Parts