Shop All Circuit Breakers
Federal Pioneer
Molded Case Circuit Breaker, 3 Pole, 600V AC
Mfr # CE3030H
Zoro # G802169957
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- Circuit Breaker Actuator Toggle
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Pioneer
- MFR # CE3030H
- Zoro # G802169957
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Molded Case Circuit Breaker |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Circuit Breaker Actuator | Toggle |
DC Voltage Rating | Not Rated |
Current | 30 A AMP |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/2)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (2182W)
- FEDERAL PIONEER Molded Case Circuit Breaker, 30A, 3 Pole, 600V AC (CE3030N)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120VH)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 30A, 2 Pole, 120/240V AC (GFTCB230)
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F22263)
- Federal Pioneer Circuit Breakers