Shop All Circuit Breakers
Federal Pioneer
Molded Case Circuit Breaker, 15A, 2 Pole, 600V AC
Mfr # CE2015E
Zoro # G208438022
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Pioneer
- MFR # CE2015E
- Zoro # G208438022
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Molded Case Circuit Breaker |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Circuit Breaker Actuator | Toggle |
DC Voltage Rating | 250V DC |
Current | 15 A AMP |
No. of Poles | 2P |
Voltage (AC) | 600 V-AC |
Voltage (DC) | 250 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Cable Hanger (BRMS200-10)
- APPLETON ELECTRIC Nonfusible Hazardous Location Safety Switch, 600V, 3PST (EDS6036)
- DAYTON Control Transformer, 150 VA, 60 °C, 24V AC, 240/480V AC (4MTP9)
- SQUARE D Panelboard Enclosure/Box Type 1 38H 20W (MH38BE)
- FEDERAL PIONEER Molded Case Circuit Breaker, 30A, 3 Pole, 600V AC (CE3030N)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOUQ230)
- EATON Molded Case Circuit Breaker, EHD Series 80A, 3 Pole, 480V AC (EHD3080)
- SQUARE D Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (6721286)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 30A, 2 Pole, 120V AC (BEBDP2P30A120V)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, D Curve (M9F23340)
- Federal Pioneer Circuit Breakers