Shop All Circuit Breakers
Federal Pacific
Miniature Circuit Breaker, UBIF Series 40A, 1 Pole, 120/240V AC
Mfr # UBIF40N
Zoro # G3353944
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIF
- Amps 40A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Pacific
- MFR # UBIF40N
- Zoro # G3353944
- UPC # 094925418163
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 60A/SWD |
Width | 1 in |
Depth | 2.55 in |
Height | 3.36 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 3.36 in |
Size | 1" |
Length | 3.36 in |
Description
Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 120V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series X125-0816C, Phase Single, Series UBIF, Max. AIR Rating 10kA at 120V AC, For Use With Federal Pacific Load Centers, Terminal Connection Lug, Frame Size 60A/SWD, Length 3.36 in, Width 1 in, Depth 2.55 in, Min. Operating Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFG)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (XTCE018C01A)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 1 Pole, 120/240V AC (UBIF040N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF215N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF0250N)
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- Federal Pacific Circuit Breakers