Shop All Circuit Breakers
Federal Pacific
Circuit Breaker, UBIF Series 70A, 2 Pole, 120/240V AC
Mfr # UBIF270NB
Zoro # G2737387
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIF
- Amps 70A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Pacific
- MFR # UBIF270NB
- Zoro # G2737387
- UPC # 094925004496
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.0 in |
Depth | 2.55 in |
Height | 3.36 in |
Length (Straight Wireway) | 3.36 in |
Length | 3.36 in |
Details
Item | Circuit Breaker |
Series | UBIF |
Amps | 70A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
For Use With | Federal Pacific NBLP Commercial Panels |
Standards | ETL Listed |
Description
Bolt On Circuit Breaker, 70 A Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240V AC, DC Voltage Rating Not Rated, For Use With Federal Pacific NBLP Commercial Panels, Series UBIF, Max. AIR Rating 10 kA, Length 3.36 in, Width 2.0 in, Depth 2.55 in, Standards ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- ANCOR 22-18 AWG - #6 Nylon Ring Terminal - 25-Pack (210201)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 10,690V (LRD21)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- FEDERAL PACIFIC Molded Case Circuit Breaker, 15A, 3 Pole, 600V AC (NF631015)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF0240N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 1 Pole, 120/240V AC (UBIF40N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF020N)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC, A Curve (QOB230GFI)
- Federal Pacific Circuit Breakers