Shop All Circuit Breakers
Federal Pacific
Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC
Mfr # UBIF230NB
Zoro # G2737649
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIF
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Pacific
- MFR # UBIF230NB
- Zoro # G2737649
- UPC # 094925004199
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.0 in |
Depth | 2.55 in |
Height | 3.36 in |
Length (Straight Wireway) | 3.36 in |
Length | 3.36 in |
Details
Item | Circuit Breaker |
Series | UBIF |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Standards | ETL Listed |
For Use With | Federal Pacific NBLP Commercial Panels |
Description
Bolt On Circuit Breaker, 30 A Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240V AC, DC Voltage Rating Not Rated, For Use With Federal Pacific NBLP Commercial Panels, Series UBIF, Max. AIR Rating 10 kA, Length 3.36 in, Width 2.0 in, Depth 2.55 in, Standards ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- EATON Push Button operator, 30 mm, Red (HT8CBR)
- RACO Hub, 1-57/64" L, 2" Conduit Zinc (1708)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF20N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF30N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF020N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 60A, 2 Pole, 120/240V AC (UBIF260N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF0240N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 1 Pole, 120/240V AC (UBIF40N)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120)
- Federal Pacific Circuit Breakers