Shop All Valve Parts
Federal Manufacturing
Expandable Sealing Rubber
Mfr # 33048
Zoro # G6471912
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Body Material Silicone
- Application Fillers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Manufacturing
- MFR # 33048
- Zoro # G6471912
- Country of Origin United States
- Category Valve Parts
Details
Item | Expandable Seal |
Color | Red |
Body Material | Silicone |
Application | Fillers |
Description
Expandable Sealing Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC 3" Flanged Cast Iron Swing Flex Check Valve (503A)
- PARKER 1/4" Compression Viton Sleeve 10PK (60VLV-4)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P659)
- KOHLER Mach Wave Dc 0.5 Gpf Urinal Fv (40UD00G20-CP)
- FEDERAL MANUFACTURING Filler Diaphragm (28005)
- FEDERAL MANUFACTURING Seal Ring Yellow Dot (19802)
- FEDERAL MANUFACTURING Flat Sealing Rubber 3/8" (36368)
- FEDERAL MANUFACTURING Grommet, Red Silicone (J3L, J2) (33737PL)
- FEDERAL MANUFACTURING Vent Tube Seal Ring (19434)
- DIXON Conical Muffler, 1/2 in MNPT, 40 micron Filter, Steel, Domestic (CMF48)
- DIXON 1/2- 1 in B5107 FKM REPAIR KIT SEE ORDER (B5107-RKV100)
- Federal Manufacturing Valves