Shop All Display Cases
Federal Industries
SN-96 96in Series ft 90 Double-Curved Glass Dry Bakery Case
Mfr # 345SN96
Zoro # G911898892
product price: $20,313.99
/ea
Free Shipping & Returns
$20,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345SN96
- Zoro # G911898892
- Country of Origin United States
- Category Display Cases
Description
With its sleek looks and smart design features this Federal SN-96 96'' double-curved glass dry bakery case is the perfect way to display baked goods that do not require refrigeration such as donuts muffins and bagels! This case has a double-curved glass design that reduces glare from outside lighting and creates a contemporary profile that looks great in any setting. The glass is tempered to add strength and resist damage while a lift-up design with a pneumatic cylinder assist makes it easy to wipe the case down and to load new product. This case will also help boost impulse sales because once customers see your items illuminated by the top and shelf lights they won't be able to resist! Three full-length white wire shelf tiers and a white display deck provide the perfect stage to show off your foods. The shelves can also be moved up and down or tilted to change up your presentation or adapt to changing menu needs. The base features an all-welded design for maximum strength and it comes with several color options. This model is designed for continuous case lineups and it requires a 120V electrical connection. It must be hard-wired a cord and plug are not included. For added convenience it has removable sliding rear doors.**Overall Dimensions:*Width: 96 1/4''*Depth: 37 3/4''*Height: 48 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (230W361872A-ME)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214443096DA)
- ADRIANS SAFETY SOLUTIONS 2in x 98 1/2in Single Rack Safety Strap BN-RSS-98.5 (387BNRSS985)
- MANHATTAN COMFORT Fortress 74.8" Tall Garage Cabinet (1GMCF-WH)
- HILLMAN Hillman Group 852682 Display Singl Pegboard Hook; 0.148 x 6 in. - Pack of 50 (852682)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-WHT-2PK)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- AZAR DISPLAYS 2-Tier 16 Comp. Clear Comsetic Nail Polish Holder 12"Wx8.5"Dx6.5"H (222682)
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinning Rack w/ Wheels Clear Frost 16"W x 60"H (700253-BLK)
- Federal Industries Display Cases