Shop All Display Cases
Federal Industries
SN-59 59in Series ft 90 Double-Curved Glass Dry Bakery Case
Mfr # 345SN59
Zoro # G411898767
product price: $15,125.99
/ea
Free Shipping & Returns
$15,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345SN59
- Zoro # G411898767
- Country of Origin United States
- Category Display Cases
Description
With its sleek looks and smart design features this Federal SN-59 59'' double-curved glass dry bakery case is the perfect way to display baked goods that do not require refrigeration such as donuts muffins and bagels! This case has a double-curved glass design that reduces glare from outside lighting and creates a contemporary profile that looks great in any setting. The glass is tempered to add strength and resist damage while a lift-up design with a pneumatic cylinder assist makes it easy to wipe the case down and to load new product. This case will also help boost impulse sales because once customers see your items illuminated by the top and shelf lights they won't be able to resist! Three full-length white wire shelf tiers and a white display deck provide the perfect stage to show off your foods. The shelves can also be moved up and down or tilted to change up your presentation or adapt to changing menu needs. The base features an all-welded design for maximum strength and it comes with several color options. This model is designed for continuous case lineups and it requires a 120V electrical connection. It must be hard-wired a cord and plug are not included. For added convenience it has removable sliding rear doors.**Overall Dimensions:*Width: 59 1/4''*Depth: 37 3/4''*Height: 48 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- 80/20 Uv Wire Ties, Black, 8", 40 lb., PK100 (2891)
- JOHN STERLING 10 IN White Elegante Shelf Bracket (RP-0053-10WT)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878C BLACK)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- AZAR DISPLAYS 4", 5", 6" Wide Deluxe Clear Acrylic Cube Bin Set (556377-SET)
- AZAR DISPLAYS 8" Deluxe Clear Acrylic Square Bin, PK4 (556348)
- ECONOCO Acrylic Folding Board, Large, PK6 (HP/SFB-L)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Base Display Panel Size:14"x40" (701415-BLK)
- Federal Industries Display Cases