Shop All Display Cases
Federal Industries
SGD5048 50in Full Service Dry Bakery Display Case
Mfr # 345SGD5048
Zoro # G711223795
product price: $9,723.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,723.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345SGD5048
- Zoro # G711223795
- Country of Origin United States
- Category Display Cases
Description
Showcase your most popular baked treats with this Federal Industries SGD5048 50'' full service dry bakery display case. To show off your sweets and baked goods this model has three tiers of adjustable white wire shelves. The shelves can be moved up and down as needed and they also tilt to any one of three positions giving you a variety of ways to display your product. This unit also has bright shielded top and shelf lights to illuminate your breads pastries and desserts to tempt passing customers.**So staff can easily serve customers throughout the day this unit has sliding glass doors on the back. The doors can be removed for cleaning as needed. It also has a glass front and sides so guests have an unobstructed view of your display. All of the glass panels are made of tempered glass for added safety. The front glass is sloped to increase the visual appeal of your display and it even tilts out for easier cleaning at the end of the day.**For durability and a professional appearance this model has a coated steel base with black trim. The white vented display deck is scratch-resistant and corrosion-proof making it a long-lasting clear choice to show off your baked goods. Also if you are looking to add to your current lineup or are purchasing multiple units for your cafe deli or quick service restaurant rest assured that this unit is designed for continuous lineups. A 120V electrical connection is required for operation.**Overall Dimensions:*Width: 50 1/8''*Depth: 35 3/8''*Height: 48''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Drywall Screw Adapter in Interlocking Storage Box 10Pack, 10PK (TP02155)
- AKRO-MILS 5"L x 5-1/2"W x 10-7/8"H Red Hang and Stack AkroBins® (30230RED)
- MONOFLO INTERNATIONAL GEC™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx9-1/2"H, Gray (NRSO2415-09)
- AZAR DISPLAYS 6"W x 10"H Acrylic Cylinder (556610)
- AMKO AMKO F-1302 14 x 27 in. Glass Countertop Showcase Tower Display Case; Silver (F-1302)
- AZAR DISPLAYS Four-Tiered 12" Bowl Floor Display (751204)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-PNK)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- Federal Industries Display Cases