Shop All Display Cases
Federal Industries
ITDSS3634-B18 Italian SeriesDry Self-Serve Bakery Display Case with Three Shelves
Mfr # 345ITDS3634B
Zoro # G911224011
product price: $16,146.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$16,146.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Industries
- MFR # 345ITDS3634B
- Zoro # G911224011
- Country of Origin United States
- Category Display Cases
Description
Show off freshly baked cupcakes tarts muffins and other baked goods with the Federal Industries Italian Series ITDSS3634-B18 36'' dry self-serve bakery display case with three shelves! This display case features three tiers of adjustable shelves that can move up or down and tilt in two different positions giving you plenty of flexibility with how to display your sweet treats in the most effective and suitable way. This unit is also equipped with an LED top light and shelf lights that attract customers' attention to the merchandise within while the thermo-pane glass in the front offers maximum visibility.**With a durable steel base construction and stainless steel interior this display case is easy to clean and has a polished simple look that accommodates any setting. The removable sliding glass rear doors make switching out or extracting food items easy and are made of tempered glass for added safety. Accessible light and power switches make operating the unit effortless.**This unit is designed for continuous lineups giving you the freedom to purchase as many units as you see fit for your establishment or to add to your existing lineup. This display case is the perfect option for any deli cafe or bakery looking to showcase all their most popular and delectable items. A 120V electrical connection is required for operation.**Overall Dimensions:*Width: 36''*Depth: 33''*Display Case Height: 34''*Height: 52''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-3048-LP)
- FASTCAP Speed Brace 21 in. x 24 in. White Heavy-Duty Shelf Bracket (FC.SB21X24WH)
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary (ME230SFBL)
- AZAR DISPLAYS Four-Tiered 12" Bowl Floor Display (751204)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-CLR-2PK)
- ECONOCO Banner Displayer, White (DBD96/W)
- AZAR DISPLAYS 10" Deluxe Clear Acrylic Cube Showcase (300687)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-BLK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-CLR)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinner Display Rack White 16"W x 60"H (700256-WHT)
- Federal Industries Display Cases